Micro-Change (M12) Double-Ended Cordset, 5 Pole, Male (Straight) To Female (Straight)

  • Mfr # DND22AM040

  • Zoro # G205903790


product price:  $92.89
/ea
Free Shipping & Returns

Key Features

Cable Length
4.0m (13.12')
Keyway
Single
Color - Cable Jacket
Gray
Material - Connector Body
PVC
Temperature Range - Operating
-20°C to +80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DND22AM040
Zoro #
G205903790
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
4.0m (13.12')
Wire Size AWG
22
Cable Diameter
7.24mm (.285")

Details

Keyway
Single
Color - Cable Jacket
Gray
Material - Connector Body
PVC
Temperature Range - Operating
-20°C to +80°C
Poles
5
Wire/Cable Type
Shielded-Twisted Pair
UL
E152210
Material - Plating Mating
Gold
Gender
Female-Male
Orientation
Straight to Straight
CSA
LR6837
Material - Coupling Nut
Die-Cast Zinc
Material - Cable Jacket
PVC
Coupling Style
Threaded
Voltage - Maximum
250V AC/DC
Current - Maximum per Contact
4.0A
LED Indicator
No
Product Type
M12
Cable Jacket Color
Gray
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.