Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 4 Pole

  • Mfr # 1200668831

  • Zoro # G105783423


product price: $53.29
/ea
Sold in multiples of 2 for $106.58

Key Features

Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200668831
Zoro #
G105783423
UPC #
-
Country of Origin
Italy

Dimensions

Length
6.56 ft
Cable Diameter
5.10mm (.201")
Wire Size (AWG)
22
Cable Length
2.0m (6.56')

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
250 V
Current
4 A
Color
Black
Maximum Operating Temperature
85 Degrees C
Wire Range
22 AWG
Connector Type
Female-Male
IP Rating
IP67
Contact Finish
Gold Plated
Max. Voltage
250V
Current Rating
4 A
Standards
UL E152210
Series
120066
Keyway
Single
Material - Connector Body
TPU
UL
E152210
LED Indicator
No
Temperature Range - Operating
-25° to +85°C
Connector End B
Micro-Change (M12)
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Material - O-Ring
Fluoro-elastomer
Material - Contact
Brass
Material - Cable Jacket
TPU
Material - Coupling Nut
Nickel-plated Brass
Product Name
Micro-Change (M12)
Voltage - Maximum
60V
Connector End A
Micro-Change (M12)
Coupling Style
Knurled Hexnut, Threaded
Wire/Cable Type
UL 21215
Orientation
90° to Straight
Poles
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.