Zoro Homepage

Micro-Change (M12) Field Attachable Connector, 4 Pole, Straight, Female

  • Mfr # 8A400051

  • Zoro # G005965578


product price: $32.79
/ea
Sold in multiples of 3 for $98.37

Key Features

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Insulation Material
Polyamide
Maximum Voltage
125 V
Current
4:00 AM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A400051
Zoro #
G005965578
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG

Details

Item
Wire Connector
Insulation Material
Polyamide
Maximum Voltage
125 V
Current
4:00 AM
Minimum Operating Temperature
-25°C
Maximum Operating Temperature
80 Degrees C
RoHS Compliant
Compliant
Material
Polyamide
Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.