Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Change (M12) Field Attachable Connector, 5 Poles, Straight

  • Mfr # 8A5S0632

  • Zoro # G805965785


product price: $26.79
/ea
Sold in multiples of 4 for $107.16

Key Features

Maximum Voltage
60 V
Maximum Operating Temperature
85 Degrees C
Material
Zinc
Connector Type
Male
Max. Voltage
60V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A5S0632
Zoro #
G805965785
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
18 AWG

Details

Item
Micro Receptacle
Maximum Voltage
60 V
Maximum Operating Temperature
85 Degrees C
Material
Zinc
Connector Type
Male
Max. Voltage
60V
Contact Finish
Gold Plated
Product Type
M12
Max. Amps
4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.