Zoro Homepage

Micro-Change (M12) Receptacle, 4 Pole, M16X1.5 Mounting Thread

  • Mfr # 8R4J460003

  • Zoro # G805982508


product price: $52.89
/ea
Sold in multiples of 25 for $1,322.25

Key Features

Material
Brass
Type
PCB Mount
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8R4J460003
Zoro #
G805982508
UPC #
-
Country of Origin
Poland

Dimensions

Mounting Thread Size
PG9

Details

Item
Micro-Change (M12)
Material
Brass
Type
PCB Mount
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Maximum Operating Temperature
80 Degrees C
IP Rating
IP67
Connector Type
Male
Series
120011
Standards
UL E152210
Max. Voltage
250V AC/DC
Current Rating
4 A
Orientation
Straight
Poles
4
Coupling Type
External Thread
Panel Mount
Back
Temperature Range - Operating
-20° to +80°C
Product Name
Micro-Change (M12)
NEMA Rating
NEMA 6
Keyway
Single
Material - Component
Nickel-plated Brass
Current - Maximum per Contact
4.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.