Micro-Change (M12) Receptacle, 5 Pole, M12X1 And M14X1 Mounting Thread,
Mfr # 8R5E36E03M020
Zoro # G705927364
product price: $54.65
/eaSold in multiples of 2 for $109.30
Key Features
Style - Connector
Straight
Cable Clamping Method
External Thread
Use With - Nonmetallic Building Cable
Leads, UL 1061
Material
Nickel Plated Brass
Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8R5E36E03M020
Zoro #
G705927364
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
2.0 m
Details
Style - Connector
Straight
Cable Clamping Method
External Thread
Use With - Nonmetallic Building Cable
Leads, UL 1061
Material
Nickel Plated Brass
Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.