Micro-Change (M12) Single-Ended Cordset, 12 Pole, Female To Pigtail, 26 Awg

  • Mfr # 1200655103

  • Zoro # G405787589


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Series
120065
Max. Voltage
30V AC/DC
Color
Black
Length
32.81 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200655103
Zoro #
G405787589
UPC #
-
Country of Origin
Germany

Dimensions

Length
32.81 ft
Wire Size (AWG)
26
Cable Diameter
6.00mm (.236")
Cable Length
10.0m (32.81')

Details

Material
Polyurethane
Series
120065
Max. Voltage
30V AC/DC
Color
Black
Wire Range
26 AWG
Contact Finish
Gold Plated
Max. Temp.
90°C
Standards
CSA Certified
Current Rating
1.5 A
IP Rating
IP67
Connector Type
Female-Pigtail
Type
Single Ended
Wire/Cable Type
UL 20549
Connector End A
Micro-Change (M12)
Temperature Range - Operating
-25° to +90°C
Material - Cable Jacket
PUR
Orientation
90° to Pigtail
Material - Plating Mating
Gold
CSA
LR6837
Material - Contact
Copper Alloy
Current - Maximum per Contact
1.5A
Coupling Style
Threaded
LED Indicator
No
Material - Connector Body
PUR
Product Name
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Keyway
Single
Connector End B
Pigtail
Poles
12
Material - O-Ring
Fluoro-elastomer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.