Micro-Change (M12) Single-Ended Cordset, 3 Pole, Female (90 Degree) To Pigtail

  • Mfr # 803001E03M100

  • Zoro # G305902679


product price: $55.69
/ea
Sold in multiples of 2 for $111.38

Key Features

Cable Length
10.0m (32.81')
IP Rating
IP67
Keyway
Single
Type
Single Ended
Series
120006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803001E03M100
Zoro #
G305902679
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10.0m (32.81')
Cable Diameter
4.90mm (.193")
Wire Size
22 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Series
120006
Coupling Style
Threaded
Material - Plating Mating
Gold
UL
E152210
Voltage - Maximum
250V AC/DC
LED Indicator
No
Material - O-Ring
Fluoro-elastomer
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
PUR
Gender
Female-Pigtail
Orientation
90° to Pigtail
Wire/Cable Type
UL 2464
Temperature Range - Operating
-30°C TO +80°C
Current - Maximum per Contact
4.0A
Poles
3
Connector End B
Pigtail
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Cable Jacket Color
Black
Cable Jacket Material
PVC
Product Type
M12
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.