Micro-Change (M12) Single-Ended Cordset, 4 Pole, Female (Straight) To Pigtail

  • Mfr # 804000H09M020

  • Zoro # G105902756


product price: $41.49
/ea
Sold in multiples of 2 for $82.98

Key Features

Cable Length
2 m
IP Rating
IP67
Series
120065
Keyway
Single
Type
Single Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804000H09M020
Zoro #
G105902756
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2 m
Cable Diameter
4.70mm (.185")
Wire Size
22 AWG

Details

IP Rating
IP67
Series
120065
Keyway
Single
Type
Single Ended
Color - Cable Jacket
Black
Material - O-Ring
Fluoro-elastomer
Material - Plating Mating
Gold
UL
E152210
Temperature Range - Operating
-25°C to +80°C
Material - Coupling Nut
Nickel-plated Brass
LED Indicator
No
Coupling Style
Threaded
Current - Maximum per Contact
4.0A
Orientation
Straight to Pigtail
Material - Connector Body
PUR
Gender
Female-Pigtail
Voltage - Maximum
250V AC/DC
Poles
4
Wire/Cable Type
UL 21198
Connector End A
Micro-Change (M12)
Connector End B
Pigtail
Product Name
Micro-Change (M12)
Material - Contact
Copper Alloy
Product Type
M12
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.