Micro-Change (M12) Single-Ended Cordset, 4 Pole, Female To Pigtail, 0.34Mm2

  • Mfr # 1200658513

  • Zoro # G005787705


product price: $37.45
/ea
Sold in multiples of 2 for $74.90

Key Features

Material
Polyurethane
Series
120065
Max. Voltage
250V AC/DC
Color
Black
Length
6.56 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200658513
Zoro #
G005787705
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6.56 ft
Cable Length
2.0m (6.56')
Wire Size (AWG)
22
Cable Diameter
4.70mm (.185")
Nominal Length
6.56'

Details

Material
Polyurethane
Series
120065
Max. Voltage
250V AC/DC
Color
Black
Type
Single Ended
Max. Temp.
80°C
Contact Finish
Gold Plated
Standards
UL E152210
IP Rating
IP67
Current Rating
4 A
Connector Type
Female-Pigtail
Voltage - Maximum
60V
Keyway
Single
Material - Contact
Copper Alloy
LED Indicator
No
Material - Plating Mating
Gold
Wire/Cable Type
UL 21198
Temperature Range - Operating
-25° to +80°C
Connector End B
Pigtail
UL
E152210
Material - Connector Body
PUR
Material - Cable Jacket
PUR
Orientation
90° to Pigtail
Product Name
Micro-Change (M12)
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Connector End A
Micro-Change (M12)
Poles
4
Coupling Style
Threaded
Material - O-Ring
Fluoro-elastomer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.