Micro-Change (M12) Single-Ended Cordset, 4 Pole, Male (90 Degree) To Pigtail, 26 Awg

  • Mfr # E10A00715M050

  • Zoro # G205904094


product price:  $59.85
/ea
Sold in multiples of 2 for $119.70

Key Features

Cable Length
5 m
IP Rating
IP67
Type
Single Ended
Keyway
D-coded
Series
130048
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E10A00715M050
Zoro #
G205904094
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
5 m
Cable Diameter
5.59mm (.220")
Wire Size
26 AWG

Details

IP Rating
IP67
Type
Single Ended
Keyway
D-coded
Series
130048
UL
E200650
Poles
4
Gender
Male-Pigtail
Material - Connector Body
TPU
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Orientation
90° to Pigtail
Coupling Style
Threaded
Voltage - Maximum
30V
LED Indicator
No
Current - Maximum per Contact
1.5A
Temperature Range - Operating
-20°C to +75°C
Product Name
Micro-Change (M12)
Performance Category
5e
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Connector End B
Pigtail
Cable Jacket Color
Teal
Cable Jacket Material
PVC
Product Type
M12
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.