
Micro-Change (M12) Single-Ended Cordset, 4 Pole, Male (Straight) To Female (Straight)
Mfr # 884030D09M0308
Zoro # G005903143
product price: $89.45
/ea
Free Shipping & Returns
Key Features
Cable Length
3 m
IP Rating
IP67
Series
130042
Type
Double Ended
Keyway
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
884030D09M0308
Zoro #
G005903143
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Length
3 m
Cable Diameter
7.37mm (.290")
Wire Size
18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.