This item is Discontinued.

Woodhead Micro-Change (M12) Single-Ended Cordset, 5 Pole, Female (90 Degree) To Pigtail 805001A09M060

Micro-Change (M12) Single-Ended Cordset, 5 Pole, Female (90 Degree) To Pigtail (Discontinued)

  • Mfr # 805001A09M060
  • Zoro # G805904029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
805001A09M060
Zoro #
G805904029
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
6 m
Cable Diameter
5.72mm (.225")
Wire Size
22 AWG

Details

IP Rating
IP67
Series
120065
Keyway
Single
Type
Single Ended
CSA
LR6837
Coupling Style
Threaded
Material - Connector Body
PUR
Voltage - Maximum
250V AC/DC
Temperature Range - Operating
-20°C to +105°C
Material - O-Ring
Fluoro-elastomer
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Wire/Cable Type
E152210
Poles
5
Material - Coupling Nut
Nickel-plated Brass
Gender
Female-Pigtail
UL
E152210
LED Indicator
No
Orientation
90° to Pigtail
Material - Contact
Copper Alloy
Connector End B
Pigtail
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Product Type
M12
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Item
Cordset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.