Micro-Change (M12) Single-Ended Cordset, 5 Pole, Female (90 Degree) To Pigtail

  • Mfr # 805001A09M100

  • Zoro # G105904026


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Cable Length
10 m
IP Rating
IP67
Type
Single Ended
Series
120065
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805001A09M100
Zoro #
G105904026
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
10 m
Cable Diameter
5.72mm (.225")
Wire Size
22 AWG

Details

IP Rating
IP67
Type
Single Ended
Series
120065
Keyway
Single
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20°C to +105°C
Material - O-Ring
Fluoro-elastomer
UL
E152210
Orientation
90° to Pigtail
LED Indicator
No
Gender
Female-Pigtail
Current - Maximum per Contact
4.0A
Wire/Cable Type
E152210
Material - Connector Body
PUR
Poles
5
Voltage - Maximum
250V AC/DC
Coupling Style
Threaded
CSA
LR6837
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Connector End B
Pigtail
Material - Contact
Copper Alloy
Cable Jacket Material
PVC
Product Type
M12
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.