Micro-Change (M12) Single-Ended Cordset, 5 Pole, Female (Straight) To Pigtail
Mfr # DND20AM010
Zoro # G505904114
product price: $45.55
/eaSold in multiples of 2 for $91.10
Key Features
Cable Length
1 m
Keyway
Single
Gender
Female-Pigtail
UL
E152210
Material - Plating Mating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DND20AM010
Zoro #
G505904114
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Length
1 m
Cable Diameter
7.24mm (.285")
Wire Size
22 AWG
Details
Keyway
Single
Gender
Female-Pigtail
UL
E152210
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Orientation
Straight to Pigtail
Temperature Range - Operating
-20°C to +80°C
Poles
5
Voltage - Maximum
250V AC/DC
Material - Cable Jacket
PVC
Wire/Cable Type
Shielded-Twisted Pair
Coupling Style
Threaded
LED Indicator
No
Color - Cable Jacket
Gray
Material - Coupling Nut
Die-Cast Zinc
CSA
LR6837
Material - Connector Body
PVC
Cable Jacket Material
PVC
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.