Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Change (M12) Single-Ended Cordset With Knurled Hexnut, 4 Pole

  • Mfr # 1200652251

  • Zoro # G605787129


product price: $29.65
/ea
Sold in multiples of 3 for $88.95

Key Features

Material
Thermoplastic Polyurethane
Type
Single Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200652251
Zoro #
G605787129
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.28 ft
Cable Length
1.0m (3.28')
Wire Size (AWG)
22
Cable Diameter
5.10mm (.201")

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Single Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
250 V
Current
4 A
Color
Black
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
85 Degrees C
Wire Range
22 AWG
Current Rating
4 A
Series
120065
Max. Voltage
250V
Connector Type
Female-Pigtail
IP Rating
IP67
Contact Finish
Gold Plated
Standards
UL E152210
Poles
4
Orientation
Straight to Pigtail
Product Name
Micro-Change (M12)
Material - Plating Mating
Gold
Voltage - Maximum
60V
Material - O-Ring
Fluoro-elastomer
LED Indicator
No
Temperature Range - Operating
-25° to +85°C
Material - Connector Body
TPU
Coupling Style
Knurled Hexnut, Threaded
Current - Maximum per Contact
4.0A
Connector End B
Pigtail
Connector End A
Micro-Change (M12)
UL
E152210
Material - Coupling Nut
Nickel-plated Brass
Keyway
Single
Wire/Cable Type
UL 21215
Material - Cable Jacket
TPU
Material - Contact
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.