Zoro Homepage

Micro-Change (M12) Single Keyway With Cable Fitting, 90 Degree Angle Male, 4 Pole

  • Mfr # 8A400732

  • Zoro # G705927319


product price: $31.69
/ea
Sold in multiples of 3 for $95.07

Key Features

Style - Connector
Right Angle
Cable Clamping Method
External Thread
Standards
CSA LR6837
Cable Opening Min.
0.161 in
Cable Opening Max.
0.319 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A400732
Zoro #
G705927319
UPC #
-
Country of Origin
Poland

Details

Style - Connector
Right Angle
Cable Clamping Method
External Thread
Standards
CSA LR6837
Cable Opening Min.
0.161 in
Cable Opening Max.
0.319 in
Material
Polyamide
Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.