Micro-Change (M12) To Brad Mpm Din Form B-Industrial Cordset, S0 Circuit, Yellow Led, 5 Pole

  • Mfr # F850A0P12M020

  • Zoro # G705904235


product price:  $27.29
/ea
Sold in multiples of 80 for $2,183.20

Key Features

Product Type
M12
Cable Length
2 m
Cable Jacket Material
PUR
IP Rating
IP65
Series
121036
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F850A0P12M020
Zoro #
G705904235
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2 m
Cable Diameter
5.72mm (.225")
Wire Size
22 AWG

Details

Item
Cordset
Product Type
M12
Cable Jacket Material
PUR
IP Rating
IP65
Series
121036
Type
Double Ended
Keyway
Single
Poles
5
Material - Connector Body
Polypropylene
Temperature Range - Operating
-25°C to +75°C
Current - Maximum per Contact
1.5A
Orientation
90° to Straight
Gender
Male-Male
LED Indicator
Yellow
Coupling Style
Threaded
Material - Plating Mating
Gold
Wire/Cable Type
Shielded PUR
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
24V
Connector End B
Micro-Change (M12)
Material - Contact
Copper Alloy
Connector End A
Brad mPm DIN B - 11mm
Product Name
Micro-Change (M12),mPm
Cable Jacket Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.