This item is Discontinued.

Woodhead Micro-Change (M12) To Mini-Change Double-Ended Cordset, 5 Pole DND93AM010

Micro-Change (M12) To Mini-Change Double-Ended Cordset, 5 Pole (Discontinued)

  • Mfr # DND93AM010
  • Zoro # G805903787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DND93AM010
Zoro #
G805903787
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1.0m (3.28')
Wire Size AWG
22
Cable Diameter
6.86mm (.270")

Details

Keyway
Single
Current - Maximum per Contact
4.0A
LED Indicator
No
Voltage - Maximum
250V AC/DC
Orientation
90° to 90°
Temperature Range - Operating
-20°C to +80°C
Wire/Cable Type
Shielded-Twisted Pair
Coupling Style
Threaded
UL
E152210
Material - Plating Mating
Gold
Gender
Female-Male
Color - Cable Jacket
Gray
Poles
5
CSA
LR6837
Material - Coupling Nut
Die-Cast Zinc
Material - Cable Jacket
PVC
Material - Connector Body
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.