Micro-Change (M12) To Ultra-Lock (M12) Double-Ended Cordset, 4 Pole, Male

  • Mfr # 1201080082

  • Zoro # G105784406


product price: $78.35
/ea
Sold in multiples of 2 for $156.70
Free Shipping & Returns

Key Features

Material
Polyurethane
Type
Double Ended
Insulation Material
PVC
Max. Temp.
75°C
Maximum Voltage
30 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201080082
Zoro #
G105784406
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.28 ft
Cable Diameter
6.10mm (.240")
Cable Length
1.0m (3.28')
Wire Size (AWG)
24

Details

Item
Micro-Change (M12),Ultra-Lock (M12)
Material
Polyurethane
Type
Double Ended
Insulation Material
PVC
Max. Temp.
75°C
Maximum Voltage
30 V
Current
1.5 A
Color
Teal
Maximum Operating Temperature
75 Degrees C
Wire Range
24 AWG
Wire Type
Stranded
Series
120108
Current Rating
1.5 A
Contact Finish
Gold Plated
Max. Voltage
30V
Connector Type
Male-Male
IP Rating
IP67
Current - Maximum per Contact
1.5A
Temperature Range - Operating
-20° to +75°C
Keyway
D-coded
Material - Connector Body
PUR
LED Indicator
No
Material - Cable Jacket
PVC
Product Name
Micro-Change (M12),Ultra-Lock (M12)
Material - Coupling Nut
Nickel-plated Brass
Poles
4
Material - O-Ring
Fluoro-elastomer
Connector End B
Ultra-Lock (M12)
Orientation
90° to 90°
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Coupling Style
Push to Lock
Material - Plating Mating
Gold
Wire/Cable Type
Unshielded-Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.