Mini-Change A-Size Double-Ended Cordset, 3 Pole, Male (Straight) To Female (Straight)

  • Mfr # 1300100492

  • Zoro # G305782370


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300100492
Zoro #
G305782370
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
6 m
Length
19.68 ft
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Material
PVC
Color
Yellow
Type
Double Ended
Contact Finish
Gold Plated
Connector Type
Female-Male
Series
130010
Max. Voltage
600V
Standards
UL E152210
Material - Plating Mating
Gold
UL
E152210
Orientation
Straight to Straight
Current - Maximum per Contact
13.0A
Connector End A
Mini-Change
Connector End B
Mini-Change
Product Name
Mini-Change
Wire/Cable Type
TC-ER
Temperature Range - Operating
-20° to +105°C
Material - Connector Body
TPE
Material - Coupling Nut
Black Epoxy Coated Zinc
LED Indicator
No
Protocol
DeviceNet
Coupling Style
Threaded
Material - Contact
Copper Alloy
Keyway
Single
Poles
3
Max. Amps
13 A
Product Type
Double Ended
Cable Jacket Material
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.