Mini-Change A-Size Single-Ended Cordset, 4 Poles, Male (Straight) To Pigtail, 16 Awg, Pvc Cable

  • Mfr # 1300060995

  • Zoro # G205787062


product price:  $38.89
/ea
Sold in multiples of 2 for $77.78

Key Features

Material
PVC
Series
130006
Max. Voltage
600V
Color
Yellow
Wire Range
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300060995
Zoro #
G205787062
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6 ft
Cable Length
1.83m (6.0')
Cable Diameter
10.67mm (.420")
Wire Size (AWG)
16

Details

Material
PVC
Series
130006
Max. Voltage
600V
Color
Yellow
Wire Range
16 AWG
Contact Finish
Gold Plated
IP Rating
IP67
Type
Single Ended
Connector Type
Male-Pigtail
Max. Temp.
105°C
Current Rating
10 A
Standards
CSA Certified; UL E152210
CSA
LR6837
Wire/Cable Type
STOOW
Connector End A
Mini-Change
UL
E152210
Material - Cable Jacket
PVC
Temperature Range - Operating
-20° to +105°C
Keyway
Single
Current - Maximum per Contact
10.0A
Orientation
Straight to Pigtail
Material - Connector Body
TPE
Coupling Style
Threaded
Material - Contact
Brass
Material - Coupling Nut
Black Epoxy Coated Zinc
LED Indicator
No
Product Name
Mini-Change
Poles
4
Connector End B
Pigtail
Material - Plating Mating
Gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.