Mini-Change B-Size Single-Ended Cordset, 6 Pole, Female (Straight) To Pigtail

  • Mfr # 206000A01F030

  • Zoro # G405788807


product price: $50.99
/ea
Sold in multiples of 2 for $101.98

Key Features

Material
PVC
Series
130007
Max. Voltage
600V
Color
Yellow
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206000A01F030
Zoro #
G405788807
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft
Cable Diameter
13.72mm (.540")
Cable Length
0.91m (3.0')
Wire Size (AWG)
16
Nominal Length
3.0'

Details

Material
PVC
Series
130007
Max. Voltage
600V
Color
Yellow
IP Rating
IP67
Standards
CSA Certified; UL E152210
Connector Type
Female-Pigtail
Type
Single Ended
Max. Temp.
105°C
Current Rating
8 A
Contact Finish
Gold Plated
Wire Range
16 AWG
Material - Cable Jacket
PVC
Poles
6
Material - Coupling Nut
Black Epoxy Coated Zinc
Temperature Range - Operating
-20° to +105°C
LED Indicator
No
Product Name
Mini-Change
Protocol
DeviceNet
UL
E152210
Material - Plating Mating
Gold
Connector End B
Pigtail
Current - Maximum per Contact
8.0A
Keyway
Single
Coupling Style
Threaded
CSA
LR6837
Connector End A
Mini-Change
Orientation
Straight to Pigtail
Material - Contact
Brass
Wire/Cable Type
STOOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.