Mini-Change B-Size Single-Ended Cordset, 6 Pole, Male (Straight) To Pigtail, 16 Awg

  • Mfr # 206002A01F120

  • Zoro # G705789405


product price:  $92.49
/ea
Sold in multiples of 12 for $1,109.88
Free Shipping & Returns

Key Features

Series
130007
Material
PVC
Max. Voltage
600V
Color
Yellow
Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206002A01F120
Zoro #
G705789405
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft
Cable Diameter
13.72mm (.540")
Wire Size (AWG)
16
Cable Length
3.66m (12.0')
Nominal Length
12.0'

Details

Series
130007
Material
PVC
Max. Voltage
600V
Color
Yellow
Standards
CSA Certified; UL E152210
Connector Type
Male-Pigtail
IP Rating
IP67
Current Rating
8 A
Type
Single Ended
Max. Temp.
105°C
Contact Finish
Gold Plated
Wire Range
16 AWG
Temperature Range - Operating
-20° to +105°C
Material - Coupling Nut
Black Epoxy Coated Zinc
Orientation
Straight to Pigtail
Material - Cable Jacket
PVC
Connector End B
Pigtail
Keyway
Single
UL
E152210
Protocol
DeviceNet
Product Name
Mini-Change
Current - Maximum per Contact
8.0A
CSA
LR6837
Connector End A
Mini-Change
Coupling Style
Threaded
Wire/Cable Type
STOOW
Material - Contact
Brass
LED Indicator
No
Material - Connector Body
TPE
Poles
6
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.