Mini-Change Double-Ended Cordset, 5 Pole, Male (90 Degree) To Female (90 Degree)

  • Mfr # 115033B21M010

  • Zoro # G605788171


product price:  $89.15
/ea
Free Shipping & Returns

Key Features

Cable Length
1 m
Insulation Material
PUR
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115033B21M010
Zoro #
G605788171
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
1 m
Length
3.28 ft
Cable Diameter
12.70mm (.500")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PUR
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Color
Gray
Material
Polyurethane
Connector Type
Female-Male
Series
130010
Max. Voltage
300V AC/DC
Contact Finish
Gold Plated
Type
Double Ended
Keyway
Single
Current - Maximum per Contact
8.0A
Orientation
90° to 90°
LED Indicator
No
Material - Connector Body
PUR
Material - Plating Mating
Gold
Temperature Range - Operating
-20° to +80°C
Connector End A
Mini-Change
Connector End B
Mini-Change
Protocol
FF
Product Name
Mini-Change
Coupling Style
Threaded
Material - Coupling Nut
Black Epoxy Coated Zinc
Wire/Cable Type
UL 20233
Material - Contact
Copper Alloy
Poles
5
Product Type
Double Ended
Cable Jacket Material
PUR
Max. Amps
8 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.