
Mini-Change Double-Ended Cordset, 5 Pole, Male (90 Degree) To Female (90 Degree)
Mfr # DND99AM010
Zoro # G005903839
product price: $95.69
/ea
Sold in multiples of 4 for $382.76
Free Shipping & Returns
Key Features
Cable Length
1.0m (3.28')
Keyway
Single
LED Indicator
No
Current - Maximum per Contact
4.0A
Wire/Cable Type
Thin Standard Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DND99AM010
Zoro #
G005903839
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
1.0m (3.28')
Cable Diameter
7.24mm (.285")
Wire Size
22 AWG
Details
Keyway
Single
LED Indicator
No
Current - Maximum per Contact
4.0A
Wire/Cable Type
Thin Standard Cable
Orientation
90° to 90°
Voltage - Maximum
300V AC/DC
Material - Plating Mating
Gold
Coupling Style
Threaded
Temperature Range - Operating
-20°C to +80°C
Gender
Female-Male
Color - Cable Jacket
Gray
Material - Connector Body
PVC
Poles
5
Material - Coupling Nut
Die-Cast Zinc
CSA
LR6837
Material - Cable Jacket
PVC
Product Type
Double Ended
Item
Cordset
Cable Jacket Material
PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.