Mini-Change Double-Ended Cordset, 5 Pole, Male To Female, 16 Awg

  • Mfr # 115033B21M030

  • Zoro # G905788161


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Cable Length
3 m
Insulation Material
PUR
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115033B21M030
Zoro #
G905788161
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
3 m
Length
9.84 ft
Cable Diameter
12.70mm (.500")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PUR
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Material
Polyurethane
Color
Gray
Series
130010
Type
Double Ended
Max. Voltage
300V AC/DC
Connector Type
Female-Male
Contact Finish
Gold Plated
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
Temperature Range - Operating
-20° to +80°C
Connector End A
Mini-Change
Product Name
Mini-Change
Material - Coupling Nut
Black Epoxy Coated Zinc
Coupling Style
Threaded
Material - Connector Body
PUR
Orientation
90° to 90°
Connector End B
Mini-Change
Poles
5
Wire/Cable Type
UL 20233
Keyway
Single
Current - Maximum per Contact
8.0A
LED Indicator
No
Protocol
FF
Cable Jacket Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.