Zoro Homepage

Mini-Change Field Attachable, Female Connector, 3 Pole

  • Mfr # 1300170063

  • Zoro # G605786153


product price: $49.45
/ea
Sold in multiples of 7 for $346.15

Key Features

Maximum Wire Size
14 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
Current
15 A
Minimum Operating Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300170063
Zoro #
G605786153
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
14 AWG
Cable Diameter
6.00-12.00mm

Details

Item
Wire Connector
Insulation Material
Nylon
Maximum Voltage
600 V
Current
15 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Series
130017
Standards
cULus Listed
IP Rating
IP67
Material - Plating Mating
Gold
Gender
Female
Poles
3
Material - Connector Body
Nylon
Coupling Type
Internal Thread
Material - Coupling Nut
Nickel-plated Brass
Orientation
Straight
Approvals
cULus Listed
Material - Contact
Brass
Keyway
Tri-Key
Diagnostics / LEDs
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.