
Mini-Change Single-Ended Cordset, 4 Pole, Female (Straight) To Pigtail
Mfr # NMEA104000A01M0103
Zoro # G805983604
product price: $49.99
/ea
Sold in multiples of 2 for $99.98
Key Features
Cable Length
1 m
Keyway
Single
Temperature Range - Operating
-20°C to +105°C
Material - Connector Body
PVC
Gender
Female-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NMEA104000A01M0103
Zoro #
G805983604
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Length
1 m
Cable Diameter
5.08mm (.200")
Wire Size
16 AWG
Details
Keyway
Single
Temperature Range - Operating
-20°C to +105°C
Material - Connector Body
PVC
Gender
Female-Pigtail
Material - Plating Mating
Gold
Current - Maximum per Contact
10.0A
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Poles
4
LED Indicator
No
Voltage - Maximum
600V
Wire/Cable Type
Thick Standard Cable
Orientation
Straight to Pigtail
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Product Type
Single Ended
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.