Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8R4000A16M020
Zoro #
G605982500
UPC #
-
Country of Origin
United States
Dimensions
Length
2.0m
Mounting Thread Size
M12 x 1.0
Wire Size AWG
18
Details
IP Rating
IP67
NEMA Rating
NEMA 6
Type
Single Ended (pigtail)
Series
120070
Keyway
None
Poles
4
Voltage - Maximum
250V AC/DC
Coupling Type
External Thread
Current - Maximum per Contact
4.0A
Gender
Female
CSA
LR6837
Wire/Cable Type
E152210
Orientation
Straight
Panel Mount
Front
UL
E152210
Material - Component
Nickel-plated Brass
Temperature Range - Operating
-20°C to +80°C
Product Name
Micro-Change (M12)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.