Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mmc-8P-Fe-Rec-Pg9-Pvc 0.25 Front-0.3M

  • Mfr # 8R8J20E02C3003

  • Zoro # G405965437


product price: $51.55
/ea
Sold in multiples of 2 for $103.10

Key Features

Material
Brass
Type
Single Ended (pigtail)
Max. Temp.
90°C
Maximum Voltage
30 V AC/36V DC
Current
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8R8J20E02C3003
Zoro #
G405965437
UPC #
-
Country of Origin
Poland

Dimensions

Length
0.3 m
Wire Size (AWG)
24
Mounting Thread Size
PG9

Details

Item
Micro-Change (M12)
Material
Brass
Type
Single Ended (pigtail)
Max. Temp.
90°C
Maximum Voltage
30 V AC/36V DC
Current
2 A
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
Connector Type
Female
IP Rating
IP67
Standards
CSA Certified; UL E152210
Series
120070
Wire Range
24 AWG
Max. Voltage
30V AC; 36V DC
Current Rating
2 A
Orientation
Straight
Coupling Type
Internal Thread
NEMA Rating
NEMA 6
Material - Component
Nickel-plated Brass
Panel Mount
Front
CSA
LR6837
Voltage - Maximum
30V AC / 36V DC
Temperature Range - Operating
-25° to +90°C
Poles
8
UL
E152210
Current - Maximum per Contact
2.0A
Keyway
Single
Wire/Cable Type
Leads, UL 1061
Product Name
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.