Zoro Homepage

Molded Y-Splice (1)14W48&(2)15W48

  • Mfr # 1301540052

  • Zoro # G105782594


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Length
3 ft
Max. Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301540052
Zoro #
G105782594
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft
Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Max. Voltage
250V
Current Rating
20 A
Type
Molded Y Cordset
Series
130154
Standards
CSA Certified
Connector Type
Male-Female
CSA
LL52750
Receptacle Type
Duplex
Lighted Connector
No
Flange
No
Product Name
Watertite Extreme
Current - Maximum per Contact
20.0A
GFCI
No
Poles
2-pole/3-wire
Locking Blade
No
Cord Type
12/3 SOOW
NEMA Configuration
NEMA 6-20
Flip Lid
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.