Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Y-Splice (1)2647&(2)2747

  • Mfr # 1301540064

  • Zoro # G005782854


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
Length
3 ft
Type
Molded Y Cordset
Connector Type
Male-Female
Series
130154
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301540064
Zoro #
G005782854
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft

Details

Item
Cordset
Maximum Voltage
125 V
Type
Molded Y Cordset
Connector Type
Male-Female
Series
130154
Max. Voltage
125V
Flange
No
NEMA Configuration
NEMA L5-20
Poles
2-pole/3-wire
Receptacle Type
Duplex
Locking Blade
Yes
Cord Type
12/3 SOOW
Flip Lid
No
Current - Maximum per Contact
20.0A
Lighted Connector
No
Product Name
Super-Safeway
GFCI
No
Max. Amps
20 A
Product Type
Y-Distributor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.