Zoro Homepage

Mpm Din Valve Connector, Form A-18Mm, Pg9 Internal Threads

  • Mfr # S18209TC4H1

  • Zoro # G105967205


product price: $7.79
/ea
Sold in multiples of 11 for $85.69

Key Features

Type
Field Attachable Connector
Maximum Voltage
24 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
IP Rating
IP65, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18209TC4H1
Zoro #
G105967205
UPC #
-
Country of Origin
Ireland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
24 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
IP Rating
IP65, IP67
Series
121064
Coupling Type
Internal Thread
Material - Contact
Brass
Pitch - Mating Interface
18.00mm
Keyway
None
Product Name
mPm
Temperature Range - Operating
-40°C to +90°C
Diagnostics / LEDs
Yes
Form
A - 18mm
Material - Plating Mating
Silver
Poles
2
Current - Maximum per Contact
16.0A
Material - Connector Body
Polypropylene
Orientation
90° Angle
Voltage - Maximum
24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.