Mpm Din Valve Connector, Form A, Internal Thread, 3 Pole Plus Ground Terminal (Discontinued)
- Mfr # C18311N21
- Zoro # G305927030
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C18311N21
Zoro #
G305927030
UPC #
-
Country of Origin
Ireland
Details
Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
250 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121023
Standards
UL E152210
IP Rating
IP65, IP67
Temperature Range - Operating
-40°C to +90°C
Product Name
mPm
Orientation
90° Angle
Coupling Type
Internal Thread
Material - Plating Mating
Silver
Keyway
None
Material - Contact
Brass
Poles
3
Material - Connector Body
Polypropylene
Current - Maximum per Contact
16.0A
Voltage - Maximum
250V AC / 300V DC
Diagnostics / LEDs
No
Pitch - Mating Interface
18.00mm
Form
A - 18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.