This item is Discontinued.

No Product Image Available

Mpm Din Valve Connector, Form B-11Mm, External Thread (Discontinued)

  • Mfr # S22200TA120R
  • Zoro # G805926977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S22200TA120R
Zoro #
G805926977
UPC #
-
Country of Origin
Poland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
24 V
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
Standards
UL E218123
IP Rating
IP65, IP67
Series
121208
Current Rating
16 A
Hole Center to Center
11 mm
Max. Voltage
24V
Max. Temp.
90°C
Contact Finish
Silver Plated
Keyway
None
Pitch - Mating Interface
11.00mm
Coupling Type
External Thread
Material - Plating Mating
Silver
Current - Maximum per Contact
16.0A
Diagnostics / LEDs
Yes
Product Name
mPm
Poles
2
Material - Contact
Brass
Form
B - 11mm
UL
E218123
Temperature Range - Operating
-40°C to +90°C
Orientation
90° Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.