Zoro Homepage

Mpm Din Valve Connector, Form C-8Mm, 2 Pole Plus Ground, To 5.0M

  • Mfr # E492B2A50011S0L

  • Zoro # G005926968


product price: $29.39
/ea
Sold in multiples of 7 for $205.73

Key Features

Cable Length
5.0m (16.40')
Insulation Material
Polypropylene
Maximum Voltage
115 V
IP Rating
IP65
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E492B2A50011S0L
Zoro #
G005926968
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5.0m (16.40')
Length
16.4 ft
Wire Size (AWG)
20
Cable Diameter
5.72mm (.225")

Details

Item
Male-Pigtail Connector
Insulation Material
Polypropylene
Maximum Voltage
115 V
IP Rating
IP65
Maximum Operating Temperature
90 Degrees C
Series
121050
Connector Type
Male-Pigtail
Color
Black
Material
Polypropylene
Max. Temp.
90°C
Max. Voltage
115V
Type
Single Ended
Contact Finish
Gold Plated
Wire Range
20 AWG
LED Indicator
Yellow
Material - Cable Jacket
PUR UL
Poles
2
Orientation
90° to Pigtail
Coupling Style
Threaded
Connector End B
Pigtail
Product Name
mPm
Material - Plating Mating
Gold
Material - Contact
Brass
Temperature Range - Operating
-40° to +90°C
Keyway
None
Connector End A
Brad mPm DIN C - 8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.