Shop WOODHEAD
See all product information
Create Account
Watertite Ground Fault Monitoring Connector 2 Pole/3 Wire, Nema 5-15, 125V
- Mfr # 1301460063
- Zoro # G405785141
product price:Â
$
94.99
/ea
Key Features
Maximum Voltage
125 V
Current
15 A
Standards
CSA Certified; UL E10176
Current Rating
15 A
Connector Type
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1301460063
- Zoro #
- G405785141
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Female Connector
- Maximum Voltage
- 125 V
- Current
- 15 A
- Standards
- CSA Certified; UL E10176
- Current Rating
- 15 A
- Connector Type
- Female
- Max. Voltage
- 125V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.