Nano-Change (M8) Attachable Connectors, Straight Female, 4 Pole
Mfr # N04FA03124
Zoro # G805927479
product price: $38.59
/eaSold in multiples of 3 for $115.77
Key Features
Style - Connector
Straight
Series
120091
Cable Clamping Method
Internal Thread
IP Rating
IP67
Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N04FA03124
Zoro #
G805927479
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
3.50-5.00mm (.138-.197")
Details
Style - Connector
Straight
Series
120091
Cable Clamping Method
Internal Thread
IP Rating
IP67
Type
Female
Material
Nylon
Current - Maximum per Contact
4.0A
Keyway
None
Voltage - Maximum
60V AC / 75V DC
Diagnostics / LEDs
No
Poles
4
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
0°C to +80°C
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
Product Name
Nano-Change (M8)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.