Zoro Homepage

Nano-Change (M8) Double-Ended Cordset With Knurled Hexnut, 3 Pole

  • Mfr # 1200878722

  • Zoro # G305783285


product price: $25.15
/ea
Sold in multiples of 3 for $75.45

Key Features

Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
60 V
Maximum Operating Temperature
85 Degrees C
Material
Thermoplastic Polyurethane
Length
3.28 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200878722
Zoro #
G305783285
UPC #
-
Country of Origin
Poland

Dimensions

Length
3.28 ft
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
60 V
Maximum Operating Temperature
85 Degrees C
Material
Thermoplastic Polyurethane
Color
Black
Max. Voltage
60V
Connector Type
Female-Male
Contact Finish
Gold Plated
Product Type
Double Ended
Max. Amps
3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.