Zoro Homepage

Nano-Change (M8) Double-Ended Cordset With Knurled Hexnut, 4 Pole

  • Mfr # 1200878728

  • Zoro # G205783262


product price: $31.49
/ea
Sold in multiples of 24 for $755.76

Key Features

Cable Length
1 m
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
IP Rating
IP67
Maximum Operating Temperature
85 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200878728
Zoro #
G205783262
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1 m
Length
3.28 ft
Cable Diameter
4.80mm (.189")
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
IP Rating
IP67
Maximum Operating Temperature
85 Degrees C
Material
Thermoplastic Polyurethane
Color
Black
Series
120087
Type
Double Ended
Connector Type
Female-Male
Contact Finish
Gold Plated
Max. Voltage
30V
Material - Contact
Brass
Orientation
90° to Straight
Material - Plating Mating
Gold
Product Name
Nano-Change (M8)
Temperature Range - Operating
-25° to +85°C
Wire/Cable Type
UL 21215
LED Indicator
No
Current - Maximum per Contact
3.0A
Material - O-Ring
Fluoro-elastomer
Keyway
A-coded
Connector End B
Nano-Change (M8)
Coupling Style
Knurled Hexnut, Threaded
Connector End A
Nano-Change (M8)
Poles
4
Voltage - Maximum
60V AC / 75V DC
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
TPU
Cable Jacket Material
TPU
Max. Amps
3 A
Product Type
Double Ended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.