Nano-Change (M8) Field Attachable Connector, 3 Pole, Straight, Male, Unshielded

  • Mfr # N03MA03144

  • Zoro # G005966735


product price: $42.95
/ea
Sold in multiples of 2 for $85.90

Key Features

Type
Field Attachable Connector
Maximum Voltage
60 V
Current
3 A
Maximum Operating Temperature
80 Degrees C
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N03MA03144
Zoro #
G005966735
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
24 AWG
Max. Single Wire Size
20 AWG
Cable Diameter
2.50-5.20mm (.098-.205")
Wire Size (AWG)
20-24
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
24 AWG

Details

Item
Nano-Change (M8)
Type
Field Attachable Connector
Maximum Voltage
60 V
Current
3 A
Maximum Operating Temperature
80 Degrees C
Material
Polyamide
IP Rating
IP67
Standards
cCSAus certified
Connector Type
Male
Series
120091
Contact Finish
Gold Plated
Max. Temp.
80°C
Current Rating
3 A
Max. Voltage
60V
Diagnostics / LEDs
No
Approvals
cCSAus certified
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
Material - Coupling Nut
Zinc Die-Cast, Nickel-Plated
Temperature Range - Operating
-25°C to +80°C
Current - Maximum per Contact
3.0A
Coupling Type
External Thread
Product Name
Nano-Change (M8)
Poles
3
Keyway
None
Material - Connector Body
PA
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.