Nano-Change (M8) Receptacle, 3 Pole, M8 X 0.5 Mounting Thread, Male (Straight)

  • Mfr # 1200310004

  • Zoro # G505786062


product price:  $17.15
/ea
Sold in multiples of 4 for $68.60

Key Features

Type
Single Ended (pigtail)
Maximum Voltage
60 V AC/75 V DC
Current
3 A
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200310004
Zoro #
G505786062
UPC #
-
Country of Origin
Poland

Dimensions

Length
0.3 m
Wire Size (AWG)
24
Mounting Thread Size
M8 x 0.5

Details

Item
Nano-Change (M8)
Type
Single Ended (pigtail)
Maximum Voltage
60 V AC/75 V DC
Current
3 A
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
Material
Brass
Wire Range
24 AWG
IP Rating
IP67
Max. Temp.
90°C
Current Rating
3 A
Series
120031
Standards
UL E152210
Connector Type
Male
Max. Voltage
60V AC; 75V DC
Keyway
A-coded
Panel Mount
Front
Current - Maximum per Contact
3.0A
Product Name
Nano-Change (M8)
Poles
3
Orientation
Straight
Material - Component
Nickel-plated Brass
NEMA Rating
NEMA 6
Wire/Cable Type
UL 1569
Temperature Range - Operating
-25° to +90°C
Voltage - Maximum
60V AC / 75V DC
Coupling Type
External Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.