
Nano-Change (M8) Receptacle, Mounting Thread, Female (Straight), Pcb Mount, 3 Pole
Mfr # 4R3H400013
Zoro # G305927412
product price: $16.19
/eaSold in multiples of 5 for $80.95
Key Features
Style - Connector
Straight
Series
120090
Cable Clamping Method
Internal Thread
IP Rating
IP67
Material
Nickel Plated Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4R3H400013
Zoro #
G305927412
UPC #
-
Country of Origin
Poland
Dimensions
Mounting Thread Size
PG7
Wire Size (AWG)
24
Details
Style - Connector
Straight
Series
120090
Cable Clamping Method
Internal Thread
IP Rating
IP67
Material
Nickel Plated Brass
NEMA Rating
NEMA 6
Type
Female
Keyway
None
Voltage - Maximum
60V AC / 75V DC
Product Name
Nano-Change (M8)
Material - Component
Nickel-plated Brass
Temperature Range - Operating
-25° to +90°C
Panel Mount
Back
Poles
3
Current - Maximum per Contact
4.0A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.