This item is Discontinued.

No Product Image Available

Nano-Change (M8) Single-Ended Cordset, 3 Pole, Female To Pigtail, With Pnp (Discontinued)

  • Mfr # 1200270117
  • Zoro # G705785476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200270117
Zoro #
G705785476
UPC #
-
Country of Origin
Poland

Dimensions

Length
16.4 ft
Cable Length
5.0m (16.40')

Details

Material
Polyurethane
Series
120027
Max. Voltage
30V AC/DC
Color
Black
IP Rating
IP67
Type
Single Ended
Current Rating
3 A
Contact Finish
Gold Plated
Standards
UL E152210
Max. Temp.
80°C
Connector Type
Female-Pigtail
Product Name
Nano-Change (M8)
UL
E152210
Temperature Range - Operating
-25° to +80°C
Material - O-Ring
Fluoro-elastomer
LED Indicator
PNP Sensors
Orientation
90° to Pigtail
Keyway
A-coded
Material - Coupling Nut
Nickel-plated Brass
Material - Cable Jacket
PVC
Material - Contact
Copper Alloy
Coupling Style
Threaded
Connector End A
Nano-Change (M8)
Material - Plating Mating
Gold
Connector End B
Pigtail
Poles
3
Current - Maximum per Contact
3.0A
Wire/Cable Type
UL 2464
Material - Connector Body
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.