This item is Discontinued.

Woodhead Nano-Change (M8) Single-Ended Cordset With Knurled Hexnut, 3 Pole 403006B41M050

Nano-Change (M8) Single-Ended Cordset With Knurled Hexnut, 3 Pole (Discontinued)

  • Mfr # 403006B41M050
  • Zoro # G105964044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
403006B41M050
Zoro #
G105964044
UPC #
-
Country of Origin
Poland

Dimensions

Length
16.4 ft
Cable Diameter
4.50mm (.177")
Wire Size (AWG)
24
Cable Length
5.0m (16.40')

Details

Item
Nano-Change (M8)
Type
Male-Pigtail
Color
Black
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
60 V
Current
3 A
Maximum Operating Temperature
85 Degrees C
Connector Type
Male-Pigtail
IP Rating
IP67
Series
120086
Material
Thermoplastic Polyurethane
Contact Finish
Gold Plated
Current Rating
3 A
Max. Temp.
85°C
Max. Voltage
60V
Wire Range
24 AWG
Poles
3
Connector End A
Nano-Change (M8)
Temperature Range - Operating
-25° to +85°C
Current - Maximum per Contact
3.0A
Material - Plating Mating
Gold
Voltage - Maximum
60V AC / 75V DC
Wire/Cable Type
UL 21215
Keyway
A-coded
Material - Cable Jacket
TPU
Material - Connector Body
TPU
Orientation
Straight to Pigtail
LED Indicator
No
Material - Coupling Nut
Nickel-plated Brass
Connector End B
Pigtail
Product Name
Nano-Change (M8)
Material - Contact
Brass
Coupling Style
Knurled Hexnut, Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.