Zoro Homepage

Nano-Change (M8) Single-Ended Cordset With Knurled Hexnut, 4 Pole

  • Mfr # 404007B41M100

  • Zoro # G505963975


product price: $52.25
/ea
Sold in multiples of 24 for $1,254.00

Key Features

Type
Single Ended
Color
Black
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404007B41M100
Zoro #
G505963975
UPC #
-
Country of Origin
Poland

Dimensions

Length
32.81 ft
Cable Diameter
4.80mm (.189")
Cable Length
10.0m (32.81')
Wire Size (AWG)
24

Details

Item
Nano-Change (M8)
Type
Single Ended
Color
Black
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
Current
3 A
Maximum Operating Temperature
85 Degrees C
Series
120086
Connector Type
Male-Pigtail
IP Rating
IP67
Material
Thermoplastic Polyurethane
Current Rating
3 A
Contact Finish
Gold Plated
Max. Temp.
85°C
Max. Voltage
30V
Wire Range
24 AWG
Orientation
90° to Pigtail
Material - Cable Jacket
TPU
Coupling Style
Knurled Hexnut, Threaded
Connector End A
Nano-Change (M8)
Material - Connector Body
TPU
Voltage - Maximum
60V AC / 75V DC
Material - Coupling Nut
Nickel-plated Brass
Product Name
Nano-Change (M8)
Keyway
A-coded
Current - Maximum per Contact
3.0A
Material - Contact
Brass
Poles
4
Temperature Range - Operating
-25° to +85°C
Connector End B
Pigtail
LED Indicator
No
Wire/Cable Type
UL 21215
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.