Zoro Homepage

Nano-Change (M8) To Micro-Change (M12) Double-Ended Cordset, 3 Pole

  • Mfr # 483030K05M006

  • Zoro # G905903106


product price: $60.95
/ea
Sold in multiples of 2 for $121.90

Key Features

Cable Length
0.60m (1.97')
IP Rating
IP68
Keyway
None
Series
120087
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483030K05M006
Zoro #
G905903106
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
0.60m (1.97')
Wire Size
22 AWG

Details

IP Rating
IP68
Keyway
None
Series
120087
Type
Double Ended
Gender
Female-Male
Wire/Cable Type
PLTC-ER
LED Indicator
No
Material - Connector Body
Thermoplastic Elastomer
Temperature Range - Operating
-25°C to +80°C
Coupling Style
Threaded
Current - Maximum per Contact
4.0A
Material - Plating Mating
Gold
UL
E152210
Material - O-Ring
Fluoro-elastomer
Poles
3
Voltage - Maximum
60V AC / 75V DC
Material - Coupling Nut
Nickel-plated Brass
Orientation
Straight to Straight
Connector End B
Micro-Change (M12)
Product Name
Micro-Change (M12),Nano-Change (M8)
Material - Contact
Copper Alloy
Connector End A
Nano-Change (M8)
Product Type
M12
Item
Cordset
Cable Jacket Color
Yellow
Cable Jacket Material
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.