Zoro Homepage

Nc-4P-Mm-St-5M-Pvc

  • Mfr # 404006E02M050

  • Zoro # G205949132


product price: $24.69
/ea
Sold in multiples of 3 for $74.07

Key Features

Type
Single Ended
Color
Black
Insulation Material
PVC
Maximum Voltage
30 V
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404006E02M050
Zoro #
G205949132
UPC #
-
Country of Origin
Poland

Dimensions

Length
16.4 ft
Cable Diameter
5.08mm (.200")
Cable Length
5.0m (16.40')
Wire Size (AWG)
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.