Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, GFCI Right-Angle, 5-15R, 5-15P, 2 ft.

  • Mfr # 1301530089

  • Zoro # G005918918


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Type
GFCI Right-Angle
Number of Outlets
1
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
2 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301530089
Zoro #
G005918918
UPC #
-
Country of Origin
Honduras

Dimensions

Cord Length
2 ft.
Cord Grip Body Size
Internal Double C-Clamp

Details

Item
Outlet Strip
Type
GFCI Right-Angle
Number of Outlets
1
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Gauge/Conductor
12/3
Standards
CSA LR6837, UL E66308
GFCI Protected
Yes
Max. Amps
15A
Housing Material
Nylon
Series
130153
Optional Entrance Fitting
Feed-Thru
Mounting Style
Portable
Voltage
120V AC
Enclosure Rating
NEMA 4
Open Neutral Relay
Yes
Ground Continuity Monitor
No
GFCI
Yes - Plug
GFCI Reset
Manual
Flip Lid
No
Number of Receptacles
0
CSA
LR6837
Feed-Thru
Yes
Current - Maximum per Contact
15.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.